0123915-846
Veeder Root Counters, 1239 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

0123915-846

Veeder Root Counters, 1239 Series
In stock
Item Number
0123915-846
MFG Item Number
0123915-846
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Counters, 1239 Series
Item #
0123915-846
HIGH SPEED PRED., 1:1 GEARING, CRANK

1239 Series Information

  • Geared Drive
  • Five Digit Display
  • Highly Visible White on Black Figures
  • Unobtrusive Gray Preset Wheels
  • Form‑C Output
  • Up to 5000 Counts per Minute
Series 1239 counters feature additive operation, unique for mechanical predetermining counters. The counter resets to zero, counts up, and outputs at a preset number. One set of wheels shows the current count, while a second set is used for quick and easy preset. The counter repeats operation for the same preset number after manual reset. Series 1239 provides economical control for many industrial operations, and it's easy to install and use.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 0123915-846
Item Number 0123915-846
Manufacturer Veeder Root
Product Series 1239
Family Series Veeder Root Counters, 1239 Series
Drive Geared
Gearing 1:1
Torque 4 oz-in
Number of Digits 5
Count Speed (CPM) 5,000 Cpm
Reset Wing Nut
Mounting Surface Mount
Color White Text on Black Background
Net Weight 2.5625 lbs
Gross Weight 2.5625 lbs
Digit Height (in) 0.17 "
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved