034N0082
Danfoss Electronics HVAC Valves, CPCE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

034N0082

Danfoss Electronics HVAC Valves, CPCE Series
In stock
Item Number
034N0082
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Valves, CPCE Series
Item #
034N0082
Hot Gas Bypass Valve, CPCE 12

CPCE Series Information

Specifications

Specifications
Ships Factory Direct No
Item Number 034N0082
Manufacturer Danfoss Electronics
Product Series CPCE
Family Series Danfoss Electronics HVAC Valves, CPCE Series
Pipe Size 0.5 "
Capacity 19 kW
Max Operating Pressure 406 psi
Regulating Pressure 5.8 psi
Connection Type ODF, Solder
Connection Size 0.43 "
Fast Fill No
Approvals cULus, EAC, LLC CDC TYSK
RoHS Yes
Comments For Discharge Line
Net Weight 1.8519 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved