04-SL1.00-O
NTE Electronics Wire Harnesses, SL01 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

04-SL1.00-O

NTE Electronics Wire Harnesses, SL01 Series

04-SL1.00-O

NTE Electronics Wire Harnesses, SL01 Series
Split Loom, 1in., Orange, 100FT/RL
MFG Item Number
04-SL1.00-O
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Wire Harnesses, SL01 Series
Item #
04-SL1.00-O
Split Loom, 1in., Orange, 100FT/RL

SL01 Series Information

  • Designed to Hold and Protect Cables, Harnesses, and Hoses
  • Quick and Easy to install. Automatically closing split.
  • Durable Polyethylene construction.
  • Multiple colors available.

Specifications

Specifications
Manufacturer Part Number 04-SL1.00-O
Manufacturer NTE Electronics
Product Series SL01
Family Series NTE Electronics Wire Harnesses, SL01 Series
Description Split Loom, 1in., Orange, 100FT/RL
Color Orange
Wall Thickness 0.01 "
Outer Diameter 1.033 "
Length 100 '
Inner Diameter 0.909 "
Net Weight 2.4 lbs
Gross Weight 2.4 lbs