The store will not work correctly when cookies are disabled.
05036OT3E324TS-G
In stock
Item Number
05036OT3E324TS-G
MFG Item Number
05036OT3E324TS-G
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
50HP 3600 3 60 208-230/460V G, J2
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
05036OT3E324TS-G |
Item Number |
05036OT3E324TS-G |
Manufacturer |
WEG Electric |
Family Series |
WEG Electric Motors |
Type |
Motors w/Aegis Shaft Grounding Ring |
Horsepower |
50 hp |
RPM |
3,600 RPM |
Phase |
3 |
Frequency |
60 Hz |
NEMA Frame |
324TS |
Voltage (AC) |
208 VAC |
Nominal Voltage |
208 VAC |
Enclosure |
Drip Proof |
Mounting Type |
Foot Mount |
Efficiency % |
93.6 % |
Full Load Current |
59.1 A |
Service Factor |
1.15 |
Composition |
Cast Iron |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved