The store will not work correctly when cookies are disabled.
052185
Chromalox Heaters, GDSL3 Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Heater, Tube, L-Shaped, Stainless
- 316 Stainless Steel and Titanium Sheath Tubes
- L‑Shaped Metal Tube Heaters
- Moisture Resistant Terminal Enclosure
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
052185 |
Item Number |
052185 |
Manufacturer |
Chromalox |
Product Series |
GDSL3 |
Family Series |
Chromalox Heaters, GDSL3 Series |
Kilowatts |
9 kW |
Voltage |
480 V |
Phase |
3 |
Watt Density (W/In^2) |
20 |
General Purpose |
No |
Explosion Resistant |
No |
Moisture Resistant |
Yes |
Sheath Element |
316 Stainless Steel |
Approvals |
cUL, UL |
Comments |
Model Number: GDSL3-94 |
Net Weight |
74 lbs |
Gross Weight |
74 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved