The store will not work correctly when cookies are disabled.
056354
Chromalox Heat Exchangers, GRS Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Heat Exchangers, GRS Series
- Side Mount Heat Exchangers Metal Tube Heating or Cooling Coils
- 316 Stainless Steel
- 8 ‑ 28 Tube
Specifications
Specifications
Tube Width |
18 " |
Ships Factory Direct |
No |
Manufacturer Part Number |
056354 |
Item Number |
056354 |
Manufacturer |
Chromalox |
Product Series |
GRS |
Family Series |
Chromalox Heat Exchangers, GRS Series |
Number of Tubes |
12 |
Tube Element |
316 Stainless Steel |
Maximum Pressure |
100 psi |
Inlet and Outlet Size |
1 " |
Surface Area |
2.388 m Sq |
Comments |
Model Number: GRS-18-96 |
Net Weight |
64 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved