The store will not work correctly when cookies are disabled.
056A8O5
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
1/2,825,Open,56Z,1/60/208-230
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
X208 |
Item Number |
056A8O5 |
Manufacturer |
Marathon Electric |
Family Series |
Marathon Electric Motors |
Type |
HVAC/R Motors, NEMA Motors |
Horsepower |
1/2 hp |
Kilowatts |
0.37 kW |
RPM |
825 RPM |
Number of Poles |
8 |
Phase |
1 |
Frequency |
60 Hz |
NEMA Frame |
56Z |
Voltage (AC) |
208-230 VAC |
Nominal Voltage |
208 VAC, 240 VAC |
Enclosure |
Drip Proof Air Over |
Mounting Type |
Resilient Ring - Extended Studs |
Efficiency % |
59.5 % |
Full Load Current |
3.4 A |
Service Factor |
1 |
Composition |
Rolled Steel |
Bearing Type |
Ball |
Shaft Diameter |
0.63 " |
Overall Length |
15.5 " |
Approvals |
CSA, UR |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved