The store will not work correctly when cookies are disabled.
056B17D11014
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
1/3,1725,DP,56C,1/60/115/230
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
G230A |
Item Number |
056B17D11014 |
Manufacturer |
Marathon Electric |
Family Series |
Marathon Electric Motors |
Type |
General Purpose |
Horsepower |
1/3 hp |
Kilowatts |
0.25 kW |
RPM |
1,725 RPM |
Phase |
1 |
NEMA Frame |
56C |
Voltage (AC) |
110-120 VAC, 230 VAC |
Nominal Voltage |
120 VAC, 240 VAC |
Enclosure |
Open |
Mounting Type |
Round |
Efficiency % |
72.4 % |
Full Load Current |
3.8 A |
Service Factor |
1.35 |
Composition |
Rolled Steel |
Net Weight |
17.805 lbs |
Gross Weight |
19.47 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved