The store will not work correctly when cookies are disabled.
056C17F5350
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
3/4,1725,TEFC,56,1/60/115/208-230
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
T014 |
Item Number |
056C17F5350 |
Manufacturer |
Marathon Electric |
Family Series |
Marathon Electric Motors |
Type |
Power Tool |
Horsepower |
3/4 hp |
Kilowatts |
0.56 kW |
RPM |
1,725 RPM |
Phase |
1 |
NEMA Frame |
56 |
Voltage (AC) |
110-120 VAC, 208 VAC, 300 VAC |
Nominal Voltage |
120 VAC, 208 VAC, 240 VAC, 277 VAC, 347 VAC |
Enclosure |
Totally Enclosed Fan Cooled |
Mounting Type |
Footed |
Efficiency % |
71 % |
Full Load Current |
11 A |
Service Factor |
1.15 |
Composition |
Rolled Steel |
Net Weight |
30 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved