The store will not work correctly when cookies are disabled.
056T17W99040
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Motor,POWERWASH,1,1800,TEFC,56C,
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
N465B |
Item Number |
056T17W99040 |
Manufacturer |
Marathon Electric |
Family Series |
Marathon Electric Motors |
Type |
Washdown Duty |
Horsepower |
1 hp |
Kilowatts |
0.75 kW |
RPM |
1,725 RPM |
Phase |
3 |
NEMA Frame |
56C |
Voltage (AC) |
230 VAC, 460 VAC |
Nominal Voltage |
240 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 480 VAC |
Enclosure |
Totally Enclosed Fan Cooled |
Mounting Type |
Round |
Efficiency % |
85.5 % |
Full Load Current |
3.2 A |
Service Factor |
1.15 |
Composition |
Stainless Steel |
Net Weight |
49 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved