The store will not work correctly when cookies are disabled.
056T8O5303
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
1/3,900,Open,56Y,3/60/50/208-230/460
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
X511 |
Item Number |
056T8O5303 |
Manufacturer |
Marathon Electric |
Family Series |
Marathon Electric Motors |
Type |
HVAC/R Motors, NEMA Motors |
Horsepower |
1/3 hp |
Kilowatts |
0.25 kW |
RPM |
850 RPM |
Number of Poles |
8 |
Phase |
3 |
Frequency |
50 Hz, 60 Hz |
NEMA Frame |
56Y |
Voltage (AC) |
208-230 VAC, 460 VAC |
Nominal Voltage |
208 VAC, 240 VAC, 480 VAC |
Enclosure |
Open Air Over |
Mounting Type |
Round Belly Band |
Efficiency % |
61.5 % |
Full Load Current |
2.5 A |
Service Factor |
1 |
Composition |
Rolled Steel |
Bearing Type |
Ball |
Shaft Diameter |
0.63 " |
Overall Length |
14.56 " |
Approvals |
CSA, UR |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved