061F7523
Danfoss Electronics Pressure Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

061F7523

Danfoss Electronics Pressure Switches
In stock
Item Number
061F7523
MFG Item Number
061F7523
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Pressure Switches, Series
Item #
061F7523
Pressure Switch, ACB, 2UA523W

Series Information

  • Normally Closed, Normally Open or SPDT Contact System
  • Fixed Pressure Set Points
  • Open or Waterproof (IP65) Version
Pressure controls ACB are compact disc type pressure switches with fixed set‑points for long‑standing use in refrigeration and air conditioning systems. They provide automatic or manual reset limit protection. The small size, lightness and high degree of protection means that it can be mounted directly on the refrigeration systems.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 061F7523
Item Number 061F7523
Manufacturer Danfoss Electronics
Family Series Danfoss Electronics Pressure Switches
Port Connection 1/4 Flare Female
Decreasing Pressure 10 psi
Increasing Pressure 25 psi
Contact Type SPST
Type of Circuit NO
Housing Material Regular Hot-Melt
Ambient Temperature -20-185 °F
Seal Yes
Enclosure Rating IP65
Current Rating 6 A
Process Connection Flare Nut
Electrical Connection Cable
Output Cartridge Pressure Switch
Absolute Proof Pressure 508 psi
Gauge Proof Pressure 508 psi
Approvals CE, cULus, PED, UL
RoHS No
Comments Deflator Pressure Connector, Auto Reset Function
Net Weight 0.17 lbs
Gross Weight 0.17 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved