0626034663
LS Electric Circuit Breakers, MCB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

0626034663

LS Electric Circuit Breakers, MCB Series
In stock
Item Number
0626034663
MFG Item Number
BK63H-1P-B4A-6kA-277VAC-UL1077
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Circuit Breakers, MCB Series
Item #
0626034663
Miniature Circuit Breaker UL1077,

MCB Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BK63H-1P-B4A-6kA-277VAC-UL1077
Item Number 0626034663
Manufacturer LS Electric
Product Series MCB
Family Series LS Electric Circuit Breakers, MCB Series
Poles 1
Current Rating 4 A
Max Voltage 277 VAC
Protection Short-Circuit
Trip Curve B
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting DIN Rail
UL Standard 1077
Neutral Pole No
GFCI No
100% Rated No
Terminal Type Screw
Auxiliary Switch Optional
Shunt Trip Optional
Undervoltage Release Optional
Alarm Switch Optional
Busbar No
Approvals UL
Comments BK63H 1P B4A 6kA 277VAC UL1077
RoHS No
Net Weight 0.255 lbs
Gross Weight 0.295 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved