0920750
Red Lion Sensors, Machined Steel Sensing Gears Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

0920750

Red Lion Sensors, Machined Steel Sensing Gears Series
In stock
Item Number
0920750
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, Machined Steel Sensing Gears Series
Item #
0920750
10/30 GEAR SPLIT .750in. BR

Machined Steel Sensing Gears Series Information

Sensing Gears are available in a variety of sizes to cover most applications where a sensor is to be used, but a suitable existing machine gear is not available. Split‑type gears are convenient for use on machine drive shafts where a shaft‑end is not available to mount a standard gear. Hubless gears are ideal for mounting in tight locations or when only a short shaft stub is available. Hubtype, Split, and Hubless gears can be supplied with special bores.

Specifications

Specifications
Ships Factory Direct No
Item Number 0920750
Manufacturer Red Lion
Product Series Machined Steel Sensing Gears
Family Series Red Lion Sensors, Machined Steel Sensing Gears Series
Gear Type Split Gear
Recommended Torque 182 in-lbs
Max Speed 3,000 RPM
Outside Diameter 3.2 "
Stock Bore 0.75 "
Inside Diameter 1.875 "
Net Weight 0.65 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved