09382
Cully-Minerallac Hand Tools
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

09382

Cully-Minerallac Hand Tools
In stock
Item Number
09382
MFG Item Number
09382
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Hand Tools, Series
Item #
09382
AUGER BIT FILE

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 09382
Item Number 09382
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Hand Tools
Length 7 "
Number of Pieces 1
Tool Type File
Handle No
Carded No
RoHS No
Comments For use in Sharpening Auger Bits
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved