09450-M/45
Fan S - Div Qualtek Fans
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

09450-M/45

Fan S - Div Qualtek Fans
In stock
Item Number
09450-M/45
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, Series
Item #
09450-M/45
FAN FILTER MEDIA, 120MM, 45PPI, 5/PK

Series Information

Specifications

Specifications
Ships Factory Direct No
Item Number 09450-M/45
Manufacturer Fan S - Div Qualtek
Family Series Fan S - Div Qualtek Fans
Depth 0.1 "
Width 4.5 "
Overall Size 120 mm
Material Polycarbonate
Application Axial Fan Filter
Height 4.5 "
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved