1/2LWZN
Cooper Washers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1/2LWZN

Cooper Washers
In stock
Item Number
1/2LWZN
MFG Item Number
78101142333
This item cannot be canceled or returned
1/2LWZN is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Washers, Series
Item #
1/2LWZN
Clamp

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 78101142333
Item Number 1/2LWZN
Manufacturer Cooper
Family Series Cooper Washers
Size 1/2 "
Finish Zinc
Manufacturing Material Steel
Net Weight 0 lbs
Gross Weight 0.012 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved