The store will not work correctly when cookies are disabled.
1/2X13/4HHCSZN
In stock
Item Number
1/2X13/4HHCSZN
MFG Item Number
78101141603
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
78101141603 |
Item Number |
1/2X13/4HHCSZN |
Manufacturer |
Cooper |
Family Series |
Cooper Screws |
Bit Type |
Cap |
Size |
1/2 x 1-3/4 |
Screw Head Type |
Hex Head |
Finish |
Zinc |
Manufacturing Material |
Stainless Steel |
Net Weight |
0 lbs |
Gross Weight |
0.121 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved