The store will not work correctly when cookies are disabled.
10012ET3GRB444T-W22
In stock
Item Number
10012ET3GRB444T-W22
MFG Item Number
10012ET3GRB444T-W22
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Item #
10012ET3GRB444T-W22
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
10012ET3GRB444T-W22 |
Item Number |
10012ET3GRB444T-W22 |
Manufacturer |
WEG Electric |
Family Series |
WEG Electric Motors |
Type |
General Purpose |
Horsepower |
100 hp |
RPM |
1,200 RPM |
Phase |
3 |
Frequency |
60 Hz |
NEMA Frame |
444/5T |
Voltage (AC) |
460 VAC |
Nominal Voltage |
480 VAC |
Enclosure |
Totally Enclosed Fan Cooled |
Mounting Type |
Foot Mount |
Efficiency % |
95 % |
Full Load Current |
121 A |
Service Factor |
1.25 |
Composition |
Cast Iron |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved