1020-60
Joslyn Hi-Voltage Surge Protective Devices (SPDs)
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1020-60

Joslyn Hi-Voltage Surge Protective Devices (SPDs)
In stock
Item Number
1020-60
MFG Item Number
1020-60
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Surge Protective Devices (SPDs), Series
Item #
1020-60
SURGE PROTECTOR 60VDC/45VAC

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1020-60
Item Number 1020-60
Manufacturer Joslyn Hi-Voltage
Family Series Joslyn Hi-Voltage Surge Protective Devices (SPDs)
Line Voltage 60 VDC/45 VAC
Surge Capacity 50 K Amps
Mode of Protection L-G, L-L
Mounting Panel
Replaceable Element No
Auxiliary Contact No
Alarm Contacts No
End of Life Indicator Yes
NEMA Rating NEMA 1
Approvals cUL
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved