104M06QC22
Cornell-Dubilier Miscellaneous, SINGLE-PHASE - PC MOUNT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

104M06QC22

Cornell-Dubilier Miscellaneous, SINGLE-PHASE - PC MOUNT Series
In stock
Item Number
104M06QC22
MFG Item Number
104M06QC22
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

SINGLE-PHASE - PC MOUNT Series
Item #
104M06QC22
RC NETWORK, 0.1 MFD, 22 OHM 1/2W

SINGLE-PHASE - PC MOUNT Series Information

  • Three Capacitance Values
  • Five Resistance Values
  • AC and DC Rated
  • ‑55 ~ +85 Degrees C
  • Flame Retardant Epoxy Coating
ITW Quencharcs are commonly used for noise and arc suppression, relay contact protection, noise reduction on controllers and drives and as RC snubber networks. They are also used for EMI/RFI reduction. Type QRL is UL/CSA rated. UL file number E33628 and CSA file number LR32208. Quencharcs are coated with a flame retardant epoxy. Other resistor and capacitor combinations are available as a special order.

  • RoHs Compliant

Specifications

Specifications
Item Number 104M06QC22
Manufacturer Part Number 104M06QC22
Ships Factory Direct No
Family Series Cornell-Dubilier Miscellaneous, SINGLE-PHASE - PC MOUNT Series
Product Series SINGLE-PHASE - PC MOUNT
Manufacturer Cornell-Dubilier
Net Weight 0.008 lbs
Gross Weight 0.008 lbs

*Galco is not an authorized distributor for this brand Click here for details.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved