105604100DQF
Stearns Brakes & Clutches, 56000 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

105604100DQF

Stearns Brakes & Clutches, 56000 Series
In stock
Item Number
105604100DQF
MFG Item Number
105604100DQF
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Brakes & Clutches, 56000 Series
Item #
105604100DQF
Brake Assembly Standard., 56,000

56000 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 105604100DQF
Item Number 105604100DQF
Manufacturer Stearns
Product Series 56000
Family Series Stearns Brakes & Clutches, 56000 Series
Brake Type Solenoid Actuated Brakes
Brake Function Holding
Operating Voltage 190 VAC, 208-230 VAC, 380 VAC, 460 VAC
Bore Size (in) 7/8 "
Static Torque 15 ft-lbs, 180 in-lbs, 20.3 Nm
Mounting End Mount
IP Rating IP23
Nominal Voltage (AC) 208 VAC, 240 VAC, 480 VAC
Net Weight 7.42 lbs
Gross Weight 9 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved