105656100DQF
Stearns Brakes & Clutches, 56,500 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

105656100DQF

Stearns Brakes & Clutches, 56,500 Series
In stock
Item Number
105656100DQF
MFG Item Number
105656100DQF
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Brakes & Clutches, 56,500 Series
Item #
105656100DQF
Brake Assembly-Standard., 56,500

56,500 Series Information

  • Stamped Steel Housing, Cast Iron Endplate
  • IP23, IP54, and IP55 Enclosure Protection
  • Knob Maintained with Automatic Reset Release Type
  • NEMA 182TC and 184TC Mounting Face

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 105656100DQF
Item Number 105656100DQF
Manufacturer Stearns
Product Series 56,500
Family Series Stearns Brakes & Clutches, 56,500 Series
Brake Type Solenoid Actuated Brakes
Brake Function Holding
Operating Voltage 190 VAC, 208-230 VAC, 380 VAC, 460 VAC
Bore Size (in) 7/8 "
Static Torque 25 ft-lbs, 300 in-lbs, 33.9 Nm
Mounting End Mount
IP Rating IP23
Nominal Voltage (AC) 208 VAC, 240 VAC, 480 VAC
Net Weight 15.23 lbs
Gross Weight 15.235 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved