10620TPJ
Cully-Minerallac Screws
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

10620TPJ

Cully-Minerallac Screws
In stock
Item Number
10620TPJ
MFG Item Number
10620TPJ
10620TPJ is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Screws, Series
Item #
10620TPJ
6x1-1/4 PHSMS SPANNER SS

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 10620TPJ
Item Number 10620TPJ
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Screws
Bit Type Spanner
Size #6-32 x 1-1/4
Bit Size #6
Screw Head Type Pan Head
Manufacturing Material Stainless Steel
Packaging Type Jar
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved