1067
Ericson Power Centers, 1067 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1067

Ericson Power Centers, 1067 Series
In stock
Item Number
1067
MFG Item Number
1067
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Centers, 1067 Series
Item #
1067
Oscar 1067 50A W/Gfci /5-20/L6-30&

1067 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1067
Item Number 1067
Manufacturer Ericson
Product Series 1067
Family Series Ericson Power Centers, 1067 Series
Input Voltage 120 VAC, 240 VAC
Output Voltage 120 VAC, 240 VAC
Phase 1
Output Receptacles (6) 20A Single, (1) 30A Locking, (1) 50A Power
Current Rating 50 A
Receptacle Details (6) 5-20R GFCI Receptacles, (1) L6-30 Receptacle, (1) CS6369 Power Feed Thru
Inlet Type Twist Lock - CS6375
Flip Cover Yes
Overload Protection Yes
GFCI Reset Manual
Power Feed Through Yes
NEMA Rating NEMA 3R
Approvals CSA, UL
RoHS No
Net Weight 38 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved