1070-GRID
Kop-Flex Couplings, 1000 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1070-GRID

Kop-Flex Couplings, 1000 Series
In stock
Item Number
1070-GRID
MFG Item Number
1965672
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Couplings, 1000 Series
Item #
1070-GRID
Grid Coupling, Tapered Grid

1000 Series Information

  • Vertical Split Cover or Horizontal Split Cover
  • Interchangeable with Other Tapered Grip Couplings
  • Steel Hubs Straight Bores or Stranded Bushings

Specifications

Specifications
Manufacturer Kop-Flex
Family Series Kop-Flex Couplings, 1000 Series
Product Series 1000
Item Number 1070-GRID
Manufacturer Part Number 1965672
Ships Factory Direct No
Type Tapered Grid
Lubricated Yes
Net Weight 0.355 lbs
Gross Weight 0.8 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved