The store will not work correctly when cookies are disabled.
10707-2500
MFG Item Number
10707-2500
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
7X7/16 PHIL PAN SHARP FRAMING
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
10707-2500 |
Item Number |
10707-2500 |
Manufacturer |
Cully-Minerallac |
Family Series |
Cully-Minerallac Screws |
Bit Type |
Phillips |
Bit Size |
#2 |
Screw Head Type |
Pan Head |
Point Type |
Sharp Point |
Finish |
Phosphate |
Color |
Black |
Manufacturing Material |
Steel |
Comments |
7 x 7/16 " |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved