Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1080

Chicago Miniature Lamps

1080

Chicago Miniature Lamps
30V Lamp S-8 Double Contact
MFG Item Number
1080
More specs
This item cannot be canceled or returned

Obsolete

Description

Lamps, Series
Item #
1080
30V Lamp S-8 Double Contact

Series Information

Specifications

Specifications
Manufacturer Part Number 1080
Manufacturer Chicago Miniature
Family Series Chicago Miniature Lamps
Description 30V Lamp S-8 Double Contact
Type Incandescent
Wattage 27 W
Voltage 30 V
Shape S8 Straight-Sided
Base BA15d Double Contact Bayonet
Mean Lumens 238.83
Life Span 5,000 Hrs
Net Weight 0.02 lbs
Gross Weight 0.02 lbs

*Galco is not an authorized distributor for this brand Click here for details.