108703100327
Stearns Brakes & Clutches, 87,000 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

108703100327

Stearns Brakes & Clutches, 87,000 Series
In stock
Item Number
108703100327
MFG Item Number
108703100327
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Brakes & Clutches, 87,000 Series
Item #
108703100327
V/A,Wear SW,SQ.HUB,400V50

87,000 Series Information

  • NEMA 182TC‑256TC/UC Mounting Face
  • 4000 RPM Horizontal Speed and 3600 RPM Vertical Speed
  • Self‑Adjusting Design

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 108703100327
Item Number 108703100327
Manufacturer Stearns
Product Series 87,000
Family Series Stearns Brakes & Clutches, 87,000 Series
Brake Type Solenoid Actuated Brakes
Brake Function Holding
Static Torque 25 ft-lbs, 34 Nm
Mounting End Mount
IP Rating IP23
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved