108715200043
Stearns Brakes & Clutches, 87,100 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

108715200043

Stearns Brakes & Clutches, 87,100 Series
In stock
Item Number
108715200043
MFG Item Number
108715200043
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Brakes & Clutches, 87,100 Series
Item #
108715200043
VA,Wear IND,ODD 400V50HZ

87,100 Series Information

  • NEMA 182TC‑256TC/UC Mounting Face
  • 4000 RPM Horizontal Speed and 3600 RPM Vertical Speed
  • Self‑Adjusting Design

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 108715200043
Item Number 108715200043
Manufacturer Stearns
Product Series 87,100
Family Series Stearns Brakes & Clutches, 87,100 Series
Brake Type Solenoid Actuated Brakes
Brake Function Holding
Static Torque 50 ft-lbs, 68 Nm
Mounting End Mount
IP Rating IP54
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved