The store will not work correctly when cookies are disabled.
10XL037MPB
Maurey Power Transmission Pulleys & Sheaves
MFG Item Number
10XL037MPB
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Pulleys & Sheaves, Series
Timing Pulley, 0.188 Inch Finished
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
10XL037MPB |
Item Number |
10XL037MPB |
Manufacturer |
Maurey Power Transmission |
Family Series |
Maurey Power Transmission Pulleys & Sheaves |
Pulley Type |
Timing Pulley |
Belt Type |
XL |
Bore Type |
Finished Bore |
Bore Size |
0.188 " |
Number of Grooves |
10 |
Outside Diameter |
0.62 " |
Outside Diameter Range |
0.01-1.74 " |
Material |
Steel |
Net Weight |
0.03 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved