The store will not work correctly when cookies are disabled.
111275.00
Leeson Motors, General Purpose Series
MFG Item Number
111275.00
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Motors, General Purpose Series
Motor, 5HP, /230V, 3450RPM DP
General Purpose Series Information
- NEMA Design B performance
- Meets or exceed NEMA service factors
- Double shielded bearings
- Continuous duty
- Thermally protected ratings
- UL recognized component listing and CSA certified
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
111275.00 |
Item Number |
111275.00 |
Manufacturer |
Leeson |
Product Series |
General Purpose |
Family Series |
Leeson Motors, General Purpose Series |
Type |
General Purpose |
Horsepower |
5 hp |
RPM |
3,600 RPM |
Number of Poles |
2 |
Phase |
1 |
NEMA Frame |
56Y |
Nominal Voltage |
240 VAC |
Enclosure |
Drip Proof |
Mounting Type |
Foot Mount, Rigid |
Full Load Current |
20.8 A |
Service Factor |
1 |
Motor Type |
Capacitor Start |
Composition |
Steel |
Bearing Type |
Ball |
Overload Protection |
Manual |
Model Number |
P6K34DB5 |
Overall Length |
13.34 " |
Approvals |
CSA, UL |
Net Weight |
44 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved