112918000-00587326
Waldmann Light Fixtures, TEVISIO Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

112918000-00587326

Waldmann Light Fixtures, TEVISIO Series
In stock
Item Number
112918000-00587326
MFG Item Number
112918000-00587326
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Light Fixtures, TEVISIO Series
Item #
112918000-00587326
TEVISIOMAX LED, 39in. reach, 3.5D +

TEVISIO Series Information

  • 4000K Color Temperature
  • IP20 Protection
  • Touch Panel Operation
TEVISIO lives up to the high standards of the Waldmann product line. 48 premium LEDs illuminate a 6" wide‑angle, distortion free lens. Touch enabled dimming provides customization of the light output from 100% to 10%. Innovative balanced‑arm technology (patent pending) allows for easy adjustment and precise positioning while six independent swivel joints turn the head up to 90 degrees in every direction. TEVISIO compares at 40% more efficient than conventional magnifier luminaires.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 112918000-00587326
Item Number 112918000-00587326
Manufacturer Waldmann
Product Series TEVISIO
Family Series Waldmann Light Fixtures, TEVISIO Series
Lamp Included Yes
Lens Material Acrylic
Lens Diameter 6.3 "
Diopter/Magnification 3.5d+8d
Dimming Yes
Arm Length/Reach 39 "
Color Temperature 4,000 °K
Voltage 100-240 VAC
Lamp Type LED
Power 14 W
Lumens 600 lm
Mounting Table, Wall
Wet Locations No
IP Rating IP20
Approvals CE, cETL, ETL
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved