113255-5
GPI - Great Plains Industries Flow Control, 01N Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

113255-5

GPI - Great Plains Industries Flow Control, 01N Series

113255-5

GPI - Great Plains Industries Flow Control, 01N Series
01N31LM Dig Water Meter Ny 1in. FNPT
MFG Item Number
113255-5
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Flow Control, 01N Series
Item #
113255-5
01N31LM Dig Water Meter Ny 1in. FNPT

01N Series Information

  • Water Meter
  • Rugged Nylon Housing
  • 3~30 GPM (10~100 LPM) Flow Range
The 01A Series Flow Meters by GPI Flomec are a great economical choice for all your fluid monitoring needs! Available in nylon or aluminum, these turbine‑style meters can measure up to 30 gallons per minute in water‑based applications.

Videos

Specifications

Specifications
Manufacturer Part Number 113255-5
Manufacturer GPI - Great Plains Industries
Product Series 01N
Family Series GPI - Great Plains Industries Flow Control, 01N Series
Description 01N31LM Dig Water Meter Ny 1in. FNPT
Material Nylon
Sensor Type RotorFlow
Flow Range 3-30 gpm
Port Size 1 "
Port Style NPT Female
Output Local Display
Accuracy 5 %
Maximum Pressure 150 psi
Recommended Filtration 500 micron
Approvals CE
Comments 01N31LM- Totalizing Meter Only. No Rate of Flow Display.
Net Weight 0.445 lbs
Gross Weight 1.375 lbs