113525000-00698859
Waldmann Light Fixtures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

113525000-00698859

Waldmann Light Fixtures
In stock
Item Number
113525000-00698859
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Light Fixtures, Series
Item #
113525000-00698859
Magnification/Inspection Light

Series Information

Specifications

Specifications
Ships Factory Direct No
Item Number 113525000-00698859
Manufacturer Waldmann
Family Series Waldmann Light Fixtures
Lamp Included Yes
Lens Diameter 6.3 "
Diopter/Magnification 3.5d
Dimming Yes
Arm Length/Reach 16.7 "
Voltage 100-240 VAC
Lamp Type LED
Power 12 W
Mounting Table
Wet Locations No
IP Rating IP20
Approvals CE, cETL
RoHS Yes
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Net Weight 4.4 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved