114510
Ancor Wire & Cable, Battery Cable Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

114510

Ancor Wire & Cable, Battery Cable Series
In stock
Item Number
114510
MFG Item Number
114510
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire & Cable, Battery Cable Series
Item #
114510
100ft. #2 RED TINNED COPPER

Battery Cable Series Information

Ancor Marine Grade wire products are the longest lasting and most rugged available, exceeding UL 1426, ABYC and US Coast Guard Charter boat (CFR Title 46) standards. They are constructed with premium vinyl insulation that is rated at 600 volts, 105 deg C dry and 75 deg C wet, stays flexible even in extreme cold (‑40 deg F/C) and resists salt water, battery acid, oil, gasoline, heat, abrasion and ultra‑violet radiation. Highest quality ultra flexible (Type 3) tinned copper stranding provides maximum protection against corrosion and electrolysis while resisting fatigue due to vibration and flexing.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 114510
Item Number 114510
Manufacturer Ancor
Product Series Battery Cable
Family Series Ancor Wire & Cable, Battery Cable Series
Conductor Type Stranded
Stranding 665/30
Wire Gauge 2 AWG
Jacket Color Red
Voltage Rating 600 VAC
Insulation Material Vinyl
Length 100 '
Temperature Rating -40-221 °F
Outer Diameter 0.47 "
RoHS Compliant No
Net Weight 26.25 lbs
Gross Weight 26.965 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved