118-00032
HellermannTyton Cable Ties
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

118-00032

HellermannTyton Cable Ties
In stock
Item Number
118-00032
MFG Item Number
118-00032
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Ties, Series
Item #
118-00032
High-Temp Cable Tie, 5.7in. Long,

Series Information

Specifications

Specifications
Width (in) 0.13 "
Ships Factory Direct No
Manufacturer Part Number 118-00032
Item Number 118-00032
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Ties
Length (In) 5.7 "
Nominal Length 6 "
Tensile Strength (lb) 52 lbs
Max Bundle Diam. (in) 1.4 "
Type General Purpose
Material Thermoplastic Polymer
Color Beige
Package Quantity 100
Net Weight 0.005 lbs
Gross Weight 0.165 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved