11811
TEKTON Wrenches, Sockets & Ratchets, 11811 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

11811

TEKTON Wrenches, Sockets & Ratchets, 11811 Series
In stock
Item Number
11811
MFG Item Number
11811
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wrenches, Sockets & Ratchets, 11811 Series
Item #
11811
60-pc. 1/4in., 3/8in., 1/2in. Dr. Pro

11811 Series Information


60‑pc. 1/4", 3/8", 1/2" Drive Pro Socket Set (Metric)
  • Notched Sockets Lock on to Ratchets and Extensions with Spring‑Loaded Ball Bearing Retainer
  • Forged and Hardened Chrome Vanadium Steel
  • Corrosion‑Resistant Chrome Plated Finish
  • Meets or Exceeds ANSI Specifications
  • Tapered‑End 6‑Point Sockets

  • Contents:
  • 1‑pc. 1/4" Dr. x 5‑1/2" Ratchet Handle
  • 1‑pc. 3/8" Dr. x 8" Ratchet Handle
  • 1‑pc. 1/2" Dr. x 10" Ratchet Handle
  • 3‑pc. Speed Discs: 1/4" Dr., 3/8" Dr., 1/2" Dr.
  • 1‑pc. 1/2" Dr. x 17" Flex Breaker Bar
  • 2‑pc. 1/4" Dr. Extension Bars: 2" and 4"
  • 2‑pc. 3/8" Dr. Extension Bars: 1‑3/4" and 3"
  • 1‑pc. 1/2" Dr. Extension Bar: 5"
  • 1‑pc. 1/4" Dr. x 6" Spinner Handle
  • 1‑pc. 1/4" Dr. Universal Joint
  • 9‑pc. 1/4" Dr. 6‑Point Sockets (Metric): 4, 5, 5.5, 6, 7, 8, 9,10,11mm
  • 7‑pc. 1/4" Dr. Deepwell 6‑Point Sockets (Metric): 5.5, 6, 7, 8, 9,10, 11mm
  • 9‑pc. 3/8" Dr. 6‑Point Sockets (Metric): 9, 10, 11, 12, 13, 14, 15, 17, 19mm
  • 8‑pc. 3/8" Dr. Deepwell 6‑Point Sockets (Metric): 10, 11, 12, 13, 14, 15, 17, 19mm
  • 13‑pc. 1/2" Dr. 6‑Point Sockets (Metric): 10, 11, 12, 13 ,14, 17, 19, 20, 21, 22, 23, 24, 27mm
  • 1‑pc. Storage Case



  • Specifications

    Specifications
    Ships Factory Direct No
    Manufacturer Part Number 11811
    Item Number 11811
    Manufacturer TEKTON
    Product Series 11811
    Family Series TEKTON Wrenches, Sockets & Ratchets, 11811 Series
    Number of Pieces 60
    Socket Type 6 Point, 6 Point Deepwell, Universal Joint
    Scale Metric
    Drive Size 1/2 ", 1/4 ", 3/8 "
    Net Weight 0.0508 lbs
    Gross Weight 0 lbs
    © Copyright 2023 Galco Industrial Electronics, All Rights Reserved