The store will not work correctly when cookies are disabled.
11938SB-A1N-NP-00
NMB Technologies Fans, 11938SB Series
In stock
Item Number
11938SB-A1N-NP-00
MFG Item Number
11938SB-A1N-NP-00
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Fan, 115VAC, 105.9CFM, 119mmX38mm
11938SB Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
11938SB-A1N-NP-00 |
Item Number |
11938SB-A1N-NP-00 |
Manufacturer |
NMB Technologies |
Product Series |
11938SB |
Family Series |
NMB Technologies Fans, 11938SB Series |
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Air Flow |
105.9 CFM |
Current Rating |
0.25 A |
Power Consumption |
15.5 W |
Fan Speed |
3,100 RPM |
Noise Level |
44 dB |
Connection Type |
0.110 in. Flat Blade |
Rotation |
Counter Clockwise |
Tachometer Output |
No |
Impeller Material |
Plastic |
Bearing Type |
Ball |
Operating Temp Range (F) |
-10-65 °F |
RoHS |
Yes |
Net Weight |
1.2566 lbs |
Gross Weight |
1.25 lbs |
*Galco is not an authorized distributor for this brand Click here for details.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved