12131523
Cooper Wire Basket Trays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

12131523

Cooper Wire Basket Trays
In stock
Item Number
12131523
MFG Item Number
12131523
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire Basket Trays, Series
Item #
12131523
SPLICE PLT KIT 4in.& 6in. DEEP FLEXTRAY

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 12131523
Item Number 12131523
Manufacturer Cooper
Family Series Cooper Wire Basket Trays
Type Splice Plate
For Use With 4-6 " Deep Flextray
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved