1233
Bodine Gearmotors, 24A-Z Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1233

Bodine Gearmotors, 24A-Z Series
In stock
Item Number
1233
MFG Item Number
BE-1233
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Gearmotors, 24A-Z Series
Item #
1233
Parallel Shaft DC Gearmotor, 83 RPM

24A-Z Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BE-1233
Item Number 1233
Manufacturer Bodine
Product Series 24A-Z
Family Series Bodine Gearmotors, 24A-Z Series
Output Speed 83 RPM
Ratio 30:1
Nominal Ratio (:1) 30
Nominal Torque 27 in-lbs
Output Style Parallel Shaft
Horsepower 1/19 hp
Voltage (DC) 180 VDC
Nominal Voltage 125 VDC
Current Rating 0.3 A
Net Weight 0.3125 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved