123B1548
Danfoss Electronics HVAC Compressors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

123B1548

Danfoss Electronics HVAC Compressors
In stock
Item Number
123B1548
MFG Item Number
123B1548
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Compressors, Series
Item #
123B1548
Light Commercial Compressor GX23TG

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 123B1548
Item Number 123B1548
Manufacturer Danfoss Electronics
Family Series Danfoss Electronics HVAC Compressors
Refrigerant R134A
Voltage 230 V
Nominal Voltage 230 V
Current (MCC) 9 A
Phase 1
Frequency 50 Hz, 60 Hz
Motor RPM 3,600 RPM
Color Black
Approvals CCC, UL, VDE
Net Weight 37.4781 lbs
Gross Weight 38.1394 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved