The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
1251E-6547
Cutler Hammer, Div of Eaton Photoelectric Sensors, ENHANCED 50 Series
MFG Item Number
1251E-6547
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Photoelectric Sensors, ENHANCED 50 Series
Through Beam Detector, 500Ft Range,
ENHANCED 50 Series Information
.1~500 ft. Sensing Range 24~240 VAC or 10~240 VDC 2, 3, or 4 Wire Various Output Types UL Certified, CSA;CE Approved Cutler‑Hammer's Enhanced 50 series photoelectric sensors offer flexibility, durability, and high optical performance in a self‑contained and cost effective package. There are four time delay functions, six sensing modes, and four connection types available to suit your needs.
Light/Dark Operate Selection on All Models Fully Potted Construction for Washdown, Shock, and Vibration Resistance Variety of Mounting Brackets Available
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
1251E-6547
Item Number
1251E-6547
Manufacturer
Cutler Hammer, Div of Eaton
Product Series
ENHANCED 50
Family Series
Cutler Hammer, Div of Eaton Photoelectric Sensors, ENHANCED 50 Series
Power Type
DC
Max Range
250 '
Operating Voltage Range
10-40 VDC
Nominal Voltage
12 VDC, 24 VDC
Output Type
PNP, NPN
Operating Mode
Dark On, Light On
Connection Type
4 Pin Micro
Matching Source Unit
1151E-6547
Composition
Non-Metallic
Environmental Rating
IP67
Approvals
CE, CSA, UL
Comments
Thru-Beam Detector
Net Weight
0.7 lbs
Gross Weight
0.7 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved