128362
Chromalox Heaters, OTF Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

128362

Chromalox Heaters, OTF Series
In stock
Item Number
128362
MFG Item Number
128362
Series
128362 is available to buy in increments of 3
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Heaters, OTF Series
Item #
128362
OTF-120 120V 700W

OTF Series Information

  • Rust‑Resisting Iron or Chrome Steel Sheath Element
  • Use in Dryers, Ovens and Other Process Air Heating Equipment
  • Many Air Blast and Convection Requirements Can Be Accomodated By the Wide Range of Lengths, Wattages, and Watt Densities Available

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 128362
Item Number 128362
Manufacturer Chromalox
Product Series OTF
Family Series Chromalox Heaters, OTF Series
Wattage 700 W
Watt Density (W/In^2) 25
Voltage 120 V
Phase 1
Design Type Finstrip Air Heater
Sheath Element Chrome Steel
Max Temperature 565 °F
Application(s) Comfort Heating in Ducts, Dryers, Load Banks, Ovens
Approvals CSA, UR
Comments Model Number: OTF-120
Net Weight 2 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved