The store will not work correctly when cookies are disabled.
1305-BA04A
Refurbished Drives, 1305 Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
DRIVE, AC, 2HP, 480V, 4A, CT, N1
Specifications
Specifications
Ships Factory Direct |
No |
Item Number |
1305-BA04A |
Manufacturer |
Refurbished |
Product Series |
1305 |
Family Series |
Refurbished Drives, 1305 Series |
Input Phase |
3 |
HP (Constant Torque Rating) |
1.5 hp |
Amps (Constant Torque Rating) |
4 A |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Built In |
NEMA Rating |
NEMA 1 |
Motor Control-Max Level |
V/Hz (Scalar) |
Mounting |
Panel |
Input Range Voltage (AC) |
380-460 VAC |
Max Frequency |
400 Hz |
Net Weight |
3.5 lbs |
Gross Weight |
0 lbs |
*Galco is not an authorized distributor for this brand Click here for details.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved