13118R6513
Cutler Hammer, Div of Eaton Photoelectric Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

13118R6513

Cutler Hammer, Div of Eaton Photoelectric Sensors
In stock
Item Number
13118R6513
MFG Item Number
13118R6513
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Photoelectric Sensors, Series
Item #
13118R6513
6in. PERFECTPROX,RT

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 13118R6513
Item Number 13118R6513
Manufacturer Cutler Hammer, Div of Eaton
Family Series Cutler Hammer, Div of Eaton Photoelectric Sensors
Power Type AC, DC
Max Range 6 "
Operating Voltage Range 15-30 VDC, 20-264 VAC
Nominal Voltage 120 VAC, 24 VAC, 24 VDC, 240 VAC, 48 VAC
Connection Type Cable
Output Type Solid State Relay
Composition Non-Metallic
Environmental Rating NEMA 1, NEMA 12, NEMA 13, NEMA 3, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P
Net Weight 0.2875 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved