The store will not work correctly when cookies are disabled.
131B0425
Danfoss Electronics Drives, FC302 Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Drive, AC, 7.5HP, 575V, 9.0A, CT, N1
Specifications
Specifications
Ships Factory Direct |
No |
Item Number |
131B0425 |
Manufacturer |
Danfoss Electronics |
Product Series |
FC302 |
Family Series |
Danfoss Electronics Drives, FC302 Series |
Input Phase |
3 |
HP (Constant Torque Rating) |
7.5 hp |
Amps (Constant Torque Rating) |
9 A |
Braking Type |
AC Braking, DC Injection |
Closed Loop |
Yes |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
IP Rating |
IP21 |
NEMA Rating |
NEMA 1 |
Motor Control-Max Level |
Closed Loop Flux Vector |
Mounting |
Panel |
Input Range Voltage (AC) |
525-600 VAC |
Max Frequency |
590 Hz |
Package |
FC302A3IP21 |
Frame Size |
A3 |
Comments |
Automatic motor tuning, built-in RFI filter, graphical keypad included |
Depth |
8.1 " |
Width |
5.3 " |
Height |
14.6 " |
Net Weight |
16.6 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved