The store will not work correctly when cookies are disabled.
132812
Chromalox Heaters, WS Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
- Conduction or Convection to Heat Liquids, Air, Gases and Surfaces
- Used for Heat Transfer
- Rust‑Resisting Iron and Chrome Steel Sheath Element
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
132812 |
Item Number |
132812 |
Manufacturer |
Chromalox |
Product Series |
WS |
Family Series |
Chromalox Heaters, WS Series |
Wattage |
500 W |
Voltage |
120 V |
Phase |
1 |
Watt Density (W/In^2) |
25 |
Sheath Element |
Chrome Steel |
Approvals |
CE, CSA, UR |
Comments |
Model Number: WS-605 |
Net Weight |
0.625 lbs |
Gross Weight |
0.625 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved