The store will not work correctly when cookies are disabled.
1361
TEKTON Wrenches, Sockets & Ratchets, 1361 Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Wrenches, Sockets & Ratchets, 1361 Series
10-pc. 3/8in. Dr. Hex Bit Socket Set
10‑pc. 3/8" Drive Hex Bit Socket Set (SAE)
Durable Chrome Plated Finish on Sockets and Sandblasted Finish on Bits Resist CorrosionDrop Forged, Heat Treated Carbon Steel SocketsPrecision‑Machined Chrome Vanadium Steel Bits
Contents:
7‑pc. Hex Bit Sockets (SAE): 1/8", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8"2‑pc. Screwdriver Bit Sockets: 1/4" Flat, #2 Phillips1‑pc. 9‑Clip Socket Holder
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
1361 |
Item Number |
1361 |
Manufacturer |
TEKTON |
Product Series |
1361 |
Family Series |
TEKTON Wrenches, Sockets & Ratchets, 1361 Series |
Number of Pieces |
10 |
Socket Type |
Hex Bit |
Scale |
SAE |
Drive Size |
3/8 " |
Net Weight |
0.0035 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved