137-007
Altech Enclosures, TK Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

137-007

Altech Enclosures, TK Series
In stock
Item Number
137-007
MFG Item Number
137-007
Series
137-007 is available to buy in increments of 2
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, TK Series
Item #
137-007
PC1818-9-tm, 182x180x90mm Enc

TK Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 137-007
Item Number 137-007
Manufacturer Altech
Product Series TK
Family Series Altech Enclosures, TK Series
Material Polycarbonate
Composition Non-Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover Yes
Latching Mechanism Screws
Options Included Knockouts
Panel Included No
NEMA Rating NEMA 12K, NEMA 4X, NEMA 12
Nominal Height 7 "
Nominal Width 7 "
Nominal Depth 4 "
Approvals CE, cULus
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved